Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK
Mfr # 79312
Zoro # G202528880
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79312
- Zoro # G202528880
- UPC # 738287793123
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Box Nail, Galv, Flat, 16d, PK355 (4NEW6)
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Stainless Steel, 18-8, Plain Finish (45090)
- ZORO SELECT Hex Weld Nut, 1/4"-20, Steel, 1/2 in Wd, 5/64 in Ht, 50 PK (1LAH2)
- MIDWEST FASTENER 1/4"-20 x 1-1/2 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01986)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Chrome Steel Flat Head Phillips Drive, 40 PK (79304)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER Wood Screw, #12, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51882)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER Wood Screw, M7, 70 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38551)
- Midwest Fastener Wood Screws