Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK
Mfr # 79352
Zoro # G802528464
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79352
- Zoro # G802528464
- UPC # 738287793529
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Not Graded, Zinc Plated, 3/16 in Ht, 100 PK (325320-PG)
- ZORO SELECT Lag Screw, 3/4 in, 5 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0500)
- ZORO SELECT Concrete Screw, 1/2" Dia., Hex, 4 in L, Steel Zinc Plated, 25 PK (U70520.050.0400)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79348)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79354)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02867)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69893)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- TEKS Wood Screw, #12, 1, Zinc Steel Hex Drive (21418)
- Midwest Fastener Wood Screws