Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK
Mfr # 69894
Zoro # G402528734
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69894
- Zoro # G402528734
- UPC # 738287698947
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Length 1 | 1-1/2" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx20mm, PK10 (M51260.080.0020)
- ZORO SELECT #8-32 x 1/2 in Slotted Oval Machine Screw, Plain Stainless Steel, 100 PK (2BU57)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03227)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Round Head Slotted Drive, 24 PK (61696)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68522)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- FASTENMASTER Wood Screw, #10, 10 in, Hex Drive, 250 PK (FMTLOK10-250)
- Midwest Fastener Wood Screws