Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK
Mfr # 79353
Zoro # G902528814
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79353
- Zoro # G902528814
- UPC # 738287793536
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Length 1 | 1-1/2" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Phosphate Finish, 25 PK (ADVD7988-1420-4)
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 25 PK (P4125SP)
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 1-1/2, PK25 (U39000.172.0150)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79354)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- MIDWEST FASTENER Wood Screw, #10, 2-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02649)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62753)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02888)
- HILLMAN Hillman Fasteners 41917 50 Pack; 8 x 3 in. All Purpose Wood Screws - Pack Of 5 (831786)
- Midwest Fastener Self-Tapping Screws