Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 7/8 in, Plain Brass Oval Head Slotted Drive, 30 PK
Mfr # 61651
Zoro # G102504885
product price: $12.59
/pk 30, $0.42/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61651
- Zoro # G102504885
- UPC # 738287616514
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/8 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 7/8" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Machinery Eye Bolt With Shoulder, 1-1/8"-7, 2-3/4 in Shank, 2 in ID, Steel, Plain (J94030)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 100 PK (BHS7005022-100P1)
- MIDWEST FASTENER Eye Bolt 1/4"-20, 2 in Shank, Stainless Steel, 10 PK (52324)
- SENCO Collated Siding Nail, 2 in L, Hot Dipped Galvanized, Flat Head, 15 Degrees, 3600 PK (EL21ASBH)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK (61643)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62742)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- SPAX Wood Screw, 5 in, Washer Head Torx Drive, 12 PK (45818208012743)
- Midwest Fastener Self-Tapping Screws