Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 30 PK
Mfr # 62814
Zoro # G402504820
original price:
$10.39
4% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62814
- Zoro # G402504820
- UPC # 738287628142
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 7/8 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 7/8" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 1-1/2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121340)
- ZORO SELECT #6-32 x 1/4 in Slotted Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2BU26)
- ZORO SELECT Clevis Pin, SS, 1/4x1 1/2 L, PK10 (WWG-CLPS-153)
- ZORO SELECT Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK (1186PK)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62786)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69888)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02546)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61695)
- MIDWEST FASTENER Wood Screw, #4, 7/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62057)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- Midwest Fastener Wood Screws