Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK
Mfr # 931146
Zoro # G602505092
product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931146
- Zoro # G602505092
- UPC # 719199311469
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Length 1 | 5/8" |
Diameter | #8 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 10 PK (M04114.160.0060)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81070)
- HERITAGE Clevis Pin Universal, 9/16"x4", LowCSZ, Clr (CLPUZ-0562-4000)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Bronze Steel Flat Head Phillips Drive, 4 PK (931002)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931012)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02650)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- SIMPSON STRONG-TIE Connector Screw 3-1/2"L (SDS25312-R25L)
- Midwest Fastener Wood Screws