Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK
Mfr # 62763
Zoro # G902505006
product price: $7.39
/pk 80, $0.09/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62763
- Zoro # G902505006
- UPC # 738287627633
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK25 (WWG-CPS-042)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 80 lbs Tension Strength, 50 PK (U63265.019.0300)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/4" , Steel Black Oxide Finish, 5 PK (Z9105)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02554)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02560)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Plain Brass Flat Head Phillips Drive, 40 PK (69868)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- WOODPRO FASTENERS Wood Screw, #7, 1-1/2 in, Gold Steel Trim Head Torx Drive, 1 PK (TH7X112-5)
- Midwest Fastener Wood Screws