Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK
Mfr # 61784
Zoro # G602505252
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61784
- Zoro # G602505252
- UPC # 738287617849
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 10 PK (U01038.037.0150)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade 2, Zinc Plated Finish (04328)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 5 PK (U01000.075.0200)
- DELTANA Wood Screw, #12, 1-1/4 in, Bronze Steel (SCWS12125U10B)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62761)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Flat Head Slotted Drive, 50 PK (61891)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- SPAX Wood Screw, 8 in, Washer Head (4581820802035)
- Midwest Fastener Wood Screws