Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02642
Zoro # G102519100
product price: $17.79
/pk 100, $0.18/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02642
- Zoro # G102519100
- UPC # 738287026429
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/32inx1/2in, Pln, PK100 (U39100.009.0050)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 2 in Lg (Z1072)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Hot Dipped Galvanized Finish, 10 PK (U04237.075.0001)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02647)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02646)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02633)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61675)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62197)
- HILLMAN Wood Screw, #8, Zinc Plated Steel Flat Head Phillips Drive, 10 PK (5790)
- Midwest Fastener Self-Tapping Screws