Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK
Mfr # 61677
Zoro # G102505189
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61677
- Zoro # G102505189
- UPC # 738287616774
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.3600)
- DORMAN M14-1.50 Serrated Wheel Stud-16.50Mm Knu Wheel Lug Stud, 610-527 (610-527)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 25 PK (V210 1/4S2-25)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Slotted Drive, 20 PK (34629)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Slotted Drive, 18 PK (61011)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02846)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Round Head Slotted Drive, 50 PK (61912)
- HILLMAN Wood Screw, 1/4 in, 3-1/2 in, Epoxy Coated Steel Flat Head Torx Drive (116815)
- Midwest Fastener Self-Tapping Screws