Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK
Mfr # 79134
Zoro # G802505052
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 79134
- Zoro # G802505052
- UPC # 738287791341
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter 2 | 5/16" |
Diameter 1 | #8 |
Length 1 | 2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 25 PK (B01200.075.0550)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (70191)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 3900 PK (B38205.031.0001)
- ZORO SELECT Set Screw, M5 x 0.80mm, 12mm L, PK100 (M51240.050.0012)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79163)
- MIDWEST FASTENER Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02599)
- MIDWEST FASTENER Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 24 PK (68523)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79144)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- Midwest Fastener Wood Screws