Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK
Mfr # 62772
Zoro # G402504929
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62772
- Zoro # G402504929
- UPC # 738287627725
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY M12 Metric 8.8 Flat Washer-Zinc (TM12FWZ88)
- TAPCON 1/4-inch x 1-1/4-inch Climaseal Blue Flat Head T25 Concrete Screw Anchors With Drill Bit, 100PK (3310T25)
- ZORO SELECT Weld Stud, 5/16"-18, 0.844 in, Bottom Projection, Steel, Black OxideFinish, 100 PK (1LAN4)
- C. SHERMAN JOHNSON Hex Nut, 1/4"-28, 316 Stainless Steel, Not Graded, Plain, 1/4 in Ht, 10 PK (35-603)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62766)
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-R50)
- Midwest Fastener Self-Tapping Screws