Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 2-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02641
Zoro # G102518912
product price: $13.35
/pk 100, $0.13/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02641
- Zoro # G102518912
- UPC # 738287026412
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-3/8"-12, Steel, Grade 8, Black Oxide, 1-11/64 in Ht (3HDY5)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 48 PK (63656)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 3-1/4 in L, 10 PK (N01000.056.0325)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02635)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02651)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Nickel Steel Flat Head Phillips Drive, 10 PK (79336)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Slotted Drive, 15 PK (63106)
- ZORO SELECT Wood Screw, #4, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0062)
- Midwest Fastener Self-Tapping Screws