Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02552
Zoro # G202505225
original price:
$4.69
9% off
new price: $4.25
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02552
- Zoro # G202505225
- UPC # 738287025521
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 10-32, Plain Finish (36622)
- HHIP 0.231" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0231)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 12 in, Steel, Grade 2, Plain Finish (56106)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62762)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62761)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62192)
- MIDWEST FASTENER Wood Screw, #7, 3/4 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79285)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- TINKERTOOLS GR034HGL Full Round Head Framing Nail 3.25 x 0.131 in. (TI2742403)
- Midwest Fastener Wood Screws