Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02634
Zoro # G902518891
product price: $9.85
/pk 100, $0.10/ea
Sold in multiples of 2 for $19.70
$19.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02634
- Zoro # G902518891
- UPC # 738287026344
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 31/64 in L, Aluminum Body, 500 PK (U33600.012.0044)
- MAUDLIN PRODUCTS Slotted Shim H-8 x 8" x 0.125", Pk5 (MSH125)
- G.L. HUYETT Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., .690 in L, Steel (BTI-CAL2-3118-150/B1)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.021.0200)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02645)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02625)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02648)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62041)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51878)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61892)
- Midwest Fastener Self-Tapping Screws