Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02556
Zoro # G502505260
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02556
- Zoro # G502505260
- UPC # 738287025569
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in A307 Grade A Zinc Plated Steel 15PK (9063951)
- ZORO SELECT Standard Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, 316 Stainless Steel (316-332)
- MIDWEST FASTENER #6-32 x 1 in Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 100 PK (01962)
- SUBURBAN BOLT AND SUPPLY #8-32 x 3/8 in Hex Hex Machine Screw, Plain Steel (A0160100024HW)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02560)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02554)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02552)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62192)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK (61911)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- Midwest Fastener Wood Screws