Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK
Mfr # 61704
Zoro # G802505069
product price: $9.25
/pk 30, $0.31/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 1 in
- Head Type Round
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61704
- Zoro # G802505069
- UPC # 738287617047
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50 (WWG-CPP-013)
- MIDWEST FASTENER #8-36 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32926)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE93)
- MIDWEST FASTENER Hex Nut, 1"-8, Steel, Grade 5, Zinc Plated, 10 PK (06822)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK (61703)
- MIDWEST FASTENER Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62772)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Bronze Steel Flat Head Phillips Drive, 12 PK (931141)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02529)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Flat Head Slotted Drive, 35 PK (34624)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02546)
- ACORN INTERNATIONAL Wood Screw, #9 X 3", 3 in, Barn Red Metal 250 PK (SW-MW3BR250)
- Midwest Fastener Wood Screws