Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1 in, Chrome Brass Oval Head Slotted Drive, 30 PK
Mfr # 61714
Zoro # G202505089
product price: $12.55
/pk 30, $0.42/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Chrome
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61714
- Zoro # G202505089
- UPC # 738287617146
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50892)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08706)
- ZORO SELECT Nylon Insert Lock Nut, M4-0.70, A4 Stainless Steel, Not Graded, Plain, 5 mm Ht, 50 PK (M55730.040.0001)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61705)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61712)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930983)
- STRONG-POINT Wood Screw, #10, 4 in, Zinc Yellow Stainless Steel Flat Head Torx Drive (XT1040Y)
- Midwest Fastener Self-Tapping Screws