Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK
Mfr # 931148
Zoro # G502505192
product price: $3.69
/pk 6, $0.62/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Bronze
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931148
- Zoro # G502505192
- UPC # 719199311483
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Thread Length | Partial |
Length 1 | 1" |
Diameter | #8 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Bronze |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Spikes, 3/8 x 8 In L, PK20 (4NFA9)
- ZORO SELECT Flat Washer, Fits Bolt Size 2" , Steel Black Oxide Finish, 80 PK (4RXY2)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-303-8)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M5-0.8mm, Plain Finish (36458)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Bronze Steel Flat Head Phillips Drive, 12 PK (931141)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Bronze Steel Flat Head Phillips Drive, 10 PK (931146)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931014)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62042)
- MIDWEST FASTENER Wood Screw, #0, 1/4 in, Plain Brass Round Head Slotted Drive, 40 PK (34631)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38547)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0175)
- Midwest Fastener Wood Screws