Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK
Mfr # 62768
Zoro # G202504921
product price: $7.49
/pk 40, $0.19/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62768
- Zoro # G202504921
- UPC # 738287627688
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-3/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (50278)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L, 5 PK (U01000.050.0750)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 50 PK (M07090.120.0035)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 175 PK (B04100.037.0350)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62766)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61707)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62792)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- Midwest Fastener Self-Tapping Screws