Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK
Mfr # 61695
Zoro # G302504845
original price:
$12.89
10% off
new price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 5/16 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61695
- Zoro # G302504845
- UPC # 738287616958
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 6 PK (72108)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0100)
- ZORO SELECT Taper Pin, #1, PK25 (WWG-TP052)
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 16 mm L, Nylon Body, 50 PK (1634PK)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61694)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #1, 3/8 in, Plain Brass Round Head Slotted Drive, 35 PK (34634)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Bronze Steel Flat Head Phillips Drive, 35 PK (930991)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Nickel Steel Flat Head Phillips Drive, 20 PK (79333)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Slotted Drive, 30 PK (34625)
- HILLMAN 130280 Assortment Wood Screw Kit (5407085)
- Midwest Fastener Self-Tapping Screws