Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 24 PK
Mfr # 62816
Zoro # G302504883
original price:
$10.29
4% off
new price: $9.79
/pk 24, $0.41/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62816
- Zoro # G302504883
- UPC # 738287628166
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8, 0.187 x 3/4L, PK10 (WWG-CLPS-158)
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/8"-11, 1-1/4 in Shank, 1-3/8 in ID, Steel, Plain (K2027-A)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.101.0225)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74205)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02863)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (50955)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61694)
- MIDWEST FASTENER Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 17 PK (68526)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- Midwest Fastener Self-Tapping Screws