Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK
Mfr # 79132
Zoro # G602505009
product price: $4.39
/pk 12, $0.37/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79132
- Zoro # G602505009
- UPC # 738287791327
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter 1 | #8 |
Diameter 2 | 5/16" |
Length 1 | 1-1/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Hardness | 18-8 |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm Length (A4490050016)
- ZORO SELECT Key Stock, Carbon Steel, 36 in L, 3/8 in W, 3/8 in H (WWG300375037536)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD101)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 6 PK (79145)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79134)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 30 PK (79126)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Bronze Steel Flat Head Phillips Drive, 40 PK (930984)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- Midwest Fastener Wood Screws