Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK
Mfr # 02637
Zoro # G402518834
product price: $8.99
/pk 100, $0.09/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
- Thread Style Partially Threaded
- Type Cabinet Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02637
- Zoro # G402518834
- UPC # 738287026375
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Cabinet Screw |
Thread Type | Twinfast |
Style | Twinfast |
Description
Cabinet screws are used for mounting and building cabinetry.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Screw-Bolt+ Concrete Screw, 6" L, Steel Zinc Plated, 25 PK (PFM1411480)
- ZORO SELECT Push Nut, Stud Retention, Stl, 3/8 In, PK200 (4HFW9)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSFI-100075S0-025P)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5199)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02644)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02642)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Plain Brass Oval Head Slotted Drive, 40 PK (61647)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02848)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- HILLMAN Wood Screw, #9, 3 in, Torx Drive (967788)
- Midwest Fastener Self-Tapping Screws