Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK
Mfr # 61812
Zoro # G402505056
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61812
- Zoro # G402505056
- UPC # 738287618129
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 25 PK (M51050.100.0050)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0050)
- ZORO SELECT Sinker Nail, 8d x 2-3/8 In L, PK710 (4NEU6)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 5/16 in Ht, 2400 PK (B12348.025.0001)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61813)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02598)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 30 PK (63102)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02637)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 56 PK (61665)
- Midwest Fastener Wood Screws