Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK
Mfr # 62767
Zoro # G802504895
product price: $7.85
/pk 50, $0.16/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62767
- Zoro # G802504895
- UPC # 738287627671
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Dynabolt Sleeve Anchor, 3/8" Dia., 4" L, Carbon Steel Zinc Plated, 50 PK (FS-3840)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 10 PK (U04104.037.0650)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 221 PK (52503)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- MIDWEST FASTENER Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02563)
- MIDWEST FASTENER Wood Screw, #8, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51879)
- MIDWEST FASTENER Wood Screw, #8, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02564)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02843)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Venetian Bronze Steel Flat Head Phillips Drive, 50 PK (79281)
- GRIP-RITE Wood Screw, #9, 3 in, Brown Stainless Steel Bugle Head Torx Drive, 309 PK (L3STB5)
- Midwest Fastener Self-Tapping Screws