Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # 02867
Zoro # G802504901
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 02867
- Zoro # G802504901
- UPC # 738287028676
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 1-1/2" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Staples, 22 ga, Wide Crown, 1/4 in Leg L, Steel, 10000 PK (7106)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 12 in L, 1/4 in W, 1/4 in H (5402500250-12)
- ZORO SELECT Pin, Steel 60HRC, 6mm dia., PK25 (M39078.060.0020)
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0100)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02864)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Phillips Drive, 30 PK (62813)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02865)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02879)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- Midwest Fastener Self-Tapping Screws