Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK
Mfr # 79345
Zoro # G902528470
product price: $7.85
/pk 35, $0.22/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79345
- Zoro # G902528470
- UPC # 738287793451
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/8x1/16 L, PK100 (5BU69)
- MTD Nut-Flange Lock (712-04217)
- ITW BEE LEITZKE Zinc Plated Finish Steel Standard Hex Nylon Insert Hex Lock Nut Assortment, 150 pcs. (WWG-DISP-LNUT150C-1)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK (U12601.100.0001)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79351)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Black Steel Flat Head Phillips Drive, 35 PK (79346)
- MIDWEST FASTENER Wood Screw, #9, 1-3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79354)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Plain Brass Round Head Slotted Drive, 48 PK (62076)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Nickel Steel Flat Head Phillips Drive, 8 PK (79337)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.016.0050)
- Midwest Fastener Wood Screws