Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1/2 in, Plain Brass Flat Head Phillips Drive, 40 PK
Mfr # 69864
Zoro # G802528938
product price: $5.99
/pk 40, $0.15/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1/2 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69864
- Zoro # G802528938
- UPC # 738287698640
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Application | Installing Hinges and Woodworking Applications |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07000.011.0050)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64912)
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length (A6470160040)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 260 PCS (36D704)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Bronze Steel Flat Head Phillips Drive, 2 PK (931012)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, White Steel Flat Head Phillips Drive, 10 PK (79376)
- MIDWEST FASTENER Wood Screw, #10, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02574)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02636)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- Midwest Fastener Wood Screws