Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1/2 in, Chrome Steel Flat Head Phillips Drive, 40 PK
Mfr # 79304
Zoro # G402528703
product price: $8.89
/pk 40, $0.22/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
- Type Hinge Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79304
- Zoro # G402528703
- UPC # 738287793048
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07400.100.0030)
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Slotted Headless Set Screws 20PK (71575)
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 4-1/8" L, Zinc Alloy Zinc Plated (3450000)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07150.019.0100)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68521)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 60 PK (62042)
- MIDWEST FASTENER Wood Screw, M6.3, 14.5 mm, Nickel Steel Flat Head Phillips Drive, 30 PK (35986)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.012.0075)
- Midwest Fastener Self-Tapping Screws