Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02546
Zoro # G402505193
product price: $5.65
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #7
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02546
- Zoro # G402505193
- UPC # 738287025460
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-28 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 50 PK (U51007.025.0200)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 1/4 in, 3 in, Galvanized Hex Hex Drive (A0360160300g)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (63982)
- MIDWEST FASTENER Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02543)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02542)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Phillips Drive, 36 PK (62825)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Flat Head Slotted Drive, 16 PK (61014)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- CSH Wood Screw, #10, 3 in, Zinc Plated Stainless Steel Round Head Combination Phillips/Slotted Drive (0.RWCC10300Z27)
- Midwest Fastener Self-Tapping Screws