Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK
Mfr # 69886
Zoro # G202528651
product price: $5.99
/pk 35, $0.17/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69886
- Zoro # G202528651
- UPC # 738287698862
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Application | Installing Hinges and Woodworking Applications |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/4"-5 Socket Head Cap Screw, Black Oxide Steel, 8 in Length (U07000.175.0800)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 70 mm L, 2 PK (933142)
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54766)
- MIDWEST FASTENER Wood Screw, #7, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79366)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated (02585)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62074)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69881)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (62785)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62747)
- Midwest Fastener Wood Screws