Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK
Mfr # 79367
Zoro # G102528928
product price: $8.65
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79367
- Zoro # G102528928
- UPC # 738287793673
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Diameter | #7 |
Length 1 | 1-1/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 16 mm L, 100 PK (M01210.060.0016)
- TAMPER-PRUF SCREWS 5/16"-18 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22340)
- ZORO SELECT Nylon Insert Lock Nut, M12-1.50, Steel, Class 5, Zinc Plated, 12 mm Ht, 50 PK (M12320.120.0150)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 20000 PK (5032WFG)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, White Steel Flat Head Phillips Drive, 50 PK (79362)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02889)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61677)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61694)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- Midwest Fastener Wood Screws