Shop All Wood Screws
Midwest Fastener
Wood Screw, #7, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK
Mfr # 69867
Zoro # G102529017
product price: $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1-1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69867
- Zoro # G102529017
- UPC # 738287698671
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Thread Length | Partial |
Length 1 | 1-1/4" |
Diameter | #7 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Application | Installing Hinges and Woodworking Applications |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-40 x 1/2 in Torx Oval Machine Screw, Black Oxide Steel, 8 PK (32979)
- GYFORD Standoff Cap, #10-24 Thrd Sz, 316 Stainless Steel (SO-SSCAP50)
- ZORO SELECT Coupling Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 2-1/8 in Lg, 13/16 in Hex Wd, 2 PK (250430BG)
- PRIME-LINE Hex Lag Screw 1/4in X 2in A307 Grade A Zinc Plated Steel 100PK (9055021)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931148)
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 18 PK (61008)
- MIDWEST FASTENER Wood Screw, 5/8 in, 12 in, Galvanized Steel Cap Head 25 PK (51732)
- MIDWEST FASTENER Wood Screw, M5, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 15 PK (38546)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 3 PK (931011)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1201500-100P)
- Midwest Fastener Wood Screws