Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK
Mfr # 61904
Zoro # G902505235
product price: $7.99
/pk 72, $0.11/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61904
- Zoro # G902505235
- UPC # 738287619041
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 7/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Back-to-Back Strap, No Adhesive, 8-4/5 in, 3-3/10 in Wd, Black (VEK30196)
- X1 TOOLS 1/4"-20 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 20 PK (X1E-CON-SCR-ALL-1400x20)
- MIDWEST FASTENER 3/8" x 3" Zinc Plated Steel Cotterless Hitch Pins 3PK (930143)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 5 PK (U51050.062.0225)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Round Head Slotted Drive, 36 PK (61021)
- MIDWEST FASTENER Wood Screw, #4, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62062)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (62068)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- MIDWEST FASTENER Wood Screw, #3, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (54867)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69871)
- DAGGERZ Wood Screw, #8, 2 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 3500 PK (DLFLSQZ08200)
- Midwest Fastener Wood Screws