Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02536
Zoro # G902505082
product price: $4.19
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02536
- Zoro # G902505082
- UPC # 738287025361
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 7/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 6 in Shoulder Lg, Alloy Steel (U07111.050.0600)
- MIDWEST FASTENER 1/2" Brl Lg, Steel Zinc, 12 PK (31661)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 25 PK (U51010.037.0250)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07000.043.0250)
- MIDWEST FASTENER Wood Screw, #6, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (54865)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (62754)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Round Head Slotted Drive, 30 PK (34635)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0100)
- Midwest Fastener Self-Tapping Screws