Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 7/8 in, Plain Brass Oval Head Slotted Drive, 48 PK
Mfr # 61648
Zoro # G102504908
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Type Wood Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61648
- Zoro # G102504908
- UPC # 738287616484
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 7/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 5/8" , Brass Plain Finish (Z9221BR)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 316, Plain Finish (44501)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.037.0500)
- ZORO SELECT Fender Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish (Z9675)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 48 PK (61646)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61711)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0200)
- Midwest Fastener Self-Tapping Screws