Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 5/8 in, Plain Brass Oval Head Slotted Drive, 48 PK
Mfr # 61644
Zoro # G302504968
product price: $10.95
/pk 48, $0.23/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61644
- Zoro # G302504968
- UPC # 738287616446
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 5/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Stainless Steel Body, 1000 PK (SSD42SSBS)
- ZORO SELECT Round U-Bolt, 1/2"-13, 3 1/2 in Wd, 8 1/2 in Ht, Hot Dipped Galvanized Steel, 5 PK (U17244.050.0301)
- HOLO-KROME #4 Socket Head Cap Screw, Black Alloy Steel, 3/8 in Length (60004)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Oval Head Slotted Drive, 60 PK (61643)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Slotted Drive, 24 PK (61288)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930981)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02582)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02853)
- Midwest Fastener Wood Screws