Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 5/8 in, Plain Brass Flat Head Slotted Drive, 50 PK
Mfr # 61892
Zoro # G302504982
product price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61892
- Zoro # G302504982
- UPC # 738287618921
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 5/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Chrome Plated Steel, 1-1/2 in Length, 5 PK (79865)
- MIDWEST FASTENER 1/4"-28 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 6 PK (37691)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 180 mm Length, 10 PK (M07000.060.0180)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Flat Head Slotted Drive, 48 PK (62055)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Plain Brass Flat Head Slotted Drive, 40 PK (61672)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Plain Brass Flat Head Slotted Drive, 25 PK (61894)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02576)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79132)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- Midwest Fastener Self-Tapping Screws