Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK
Mfr # 62182
Zoro # G902504849
product price: $9.75
/pk 60, $0.16/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62182
- Zoro # G902504849
- UPC # 738287621822
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 5/8 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 5/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Black Oxide Finish (Z9204U)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Yellow Finish, 100 PK (U37060.025.0001)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH82)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg, 5 PK (7201SS1/2LG-SL)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Round Head Slotted Drive, 60 PK (62181)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Round Head Slotted Drive, 45 PK (62186)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Chrome Steel Round Head Slotted Drive, 60 PK (62183)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02553)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02590)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02638)
- GRK FASTENERS 8x2-1/2 in. R4 Star Drive Fh Pro Pak (8X212R4 PP)
- Midwest Fastener Self-Tapping Screws