Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 3/8 in, Plain Brass Round Head Slotted Drive, 50 PK
Mfr # 61908
Zoro # G102505226
product price: $7.19
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61908
- Zoro # G102505226
- UPC # 738287619089
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 3/8" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 3/4 in Lg, 7/32 in Thrd Lg, Knurled, Passivated (207SS632)
- PALMGREN Adjustable Jack Screw (9638955)
- METRIC BLUE M12-1.75 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 10 PK (UST184130)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (U38400.019.0002)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62073)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02584)
- HILLMAN Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive (80171)
- Midwest Fastener Wood Screws