Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 3/4 in, Zinc Plated Steel Round Head Slotted Drive, 95 PK
Mfr # 61903
Zoro # G102505233
product price: $9.39
/pk 95, $0.10/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61903
- Zoro # G102505233
- UPC # 738287619034
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 3/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Weld Nut, #8-32, Steel, 7/16 in Wd, 23/32 in Lg, 3/32 in Ht, 50 PK (1LAG4)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 5 PK (1GB52)
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Black Oxide Steel, 4 in L (U04100.112.0400)
- GYFORD Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, 316 Stainless Steel 3/4" OD (SO-SS2500)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Zinc Plated Steel Round Head Slotted Drive, 40 PK (61302)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62063)
- MIDWEST FASTENER Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (62068)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69874)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02635)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- Midwest Fastener Wood Screws