Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK
Mfr # 61913
Zoro # G202504792
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61913
- Zoro # G202504792
- UPC # 738287619133
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 3/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 50 PK (U07415.031.0100)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- ZORO SELECT #10-32 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 5 PK (MPB3571)
- MIDWEST FASTENER 5/16" x 3-1/2" Zinc Plated Steel Dowel Screws 10PK (68425)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Plain Brass Round Head Slotted Drive, 60 PK (62074)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Plain Brass Round Head Slotted Drive, 48 PK (62075)
- MIDWEST FASTENER Wood Screw, M3, 15 mm, Nickel Steel Flat Head Phillips Drive, 25 PK (35987)
- MIDWEST FASTENER Wood Screw, M6.3, 10 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35982)
- MIDWEST FASTENER Wood Screw, #4, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02626)
- ZORO SELECT Wood Screw, #2, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898014-PG)
- Midwest Fastener Self-Tapping Screws