Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK
Mfr # 62196
Zoro # G302504876
product price: $12.39
/pk 60, $0.21/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
- Thread Length Partial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 62196
- Zoro # G302504876
- UPC # 738287621969
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 3/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M8-1.25mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.080.1000)
- ZORO SELECT Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3532-1/4X2.0D)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09016)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK (U34122.018.0064)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62195)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Black Steel Flat Head Phillips Drive, 40 PK (79348)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Nickel Steel Flat Head Phillips Drive, 12 PK (79335)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Plain Brass Round Head Slotted Drive, 50 PK (61913)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (02878)
- Midwest Fastener Wood Screws