Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 3/4 in, Chrome Brass Round Head Slotted Drive, 45 PK
Mfr # 61703
Zoro # G602504996
product price: $11.99
/pk 45, $0.27/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Fastener Length 3/4 in
- Head Type Round
- Material Brass
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61703
- Zoro # G602504996
- UPC # 738287617030
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 3/4" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Tapered Gib Head Machine Key, Tapered Gib End, Carbon Steel, Plain, 1-1/2 in L, 1/2 in Sq (GIB-0500-1500)
- FOREVERBOLT Not Graded, M8-1.25 Hex Head Cap Screw, NL-19 316 Stainless Steel, 20 mm L, 25 PK (FB3MHEXB812520P25)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01210.037.0500)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M8-1.25, 13 mm Shank, 20 mm ID, Steel, Plain (M51940.080.0001)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- MIDWEST FASTENER Wood Screw, #16, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51884)
- MIDWEST FASTENER Wood Screw, M7, 70 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38551)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02863)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02867)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Round Head Slotted Drive, 60 PK (62182)
- NEWPORT FASTENERS Wood Screw, #8, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (341626-100)
- Midwest Fastener Self-Tapping Screws