Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02541
Zoro # G302505040
product price: $9.19
/pk 100, $0.09/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 02541
- Zoro # G302505040
- UPC # 738287025415
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (62C150KFC)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 12 PK (33973)
- ZORO SELECT Snap Button, Steel, Zinc Plated Finish, 10 PK (A134)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 18 mm Shaft Dia, 100 PK (DSH-18ST PA)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (51877)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02538)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62747)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69894)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (69873)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain Brass Round Head Slotted Drive, 16 PK (61034)
- HILLMAN Wood Screw, #8, 2-1/2 in, Epoxy Coated Steel Trim Head Torx Drive (42503)
- Midwest Fastener Self-Tapping Screws