Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK
Mfr # 61901
Zoro # G302505224
product price: $5.69
/pk 90, $0.06/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61901
- Zoro # G302505224
- UPC # 738287619010
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Bolt+ Sleeve Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 50 PK (6913SD-PWR)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 25 PK (M51030.120.0040)
- SENCO Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 1000 PK (08M050CTRFDP)
- SABERDRIVE Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 1245 PK (09297)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62064)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Round Head Slotted Drive, 36 PK (61021)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, Black Steel Flat Head Phillips Drive, 25 PK (79347)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- MIDWEST FASTENER Wood Screw, #4, 5/8 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61706)
- Midwest Fastener Wood Screws