Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1/2 in, Plain Brass Round Head Slotted Drive, 50 PK
Mfr # 61911
Zoro # G202505201
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 1/4 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61911
- Zoro # G202505201
- UPC # 738287619119
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Nut, #6-32, J Shape, Steel, Black Phosphate Finish, 3000 PK (214850)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK (72247)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51050.031.0062)
- MIDWEST FASTENER Wood Screw, #4, 3/8 in, Plain Brass Round Head Slotted Drive, 20 PK (34639)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- MIDWEST FASTENER Wood Screw, #12, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (02888)
- MIDWEST FASTENER Wood Screw, #6, 7/8 in, Zinc Plated Steel Round Head Slotted Drive, 72 PK (61904)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0175)
- Midwest Fastener Self-Tapping Screws