Shop All Wood Screws
Midwest Fastener
Wood Screw, #6, 1/2 in, Plain Brass Flat Head Slotted Drive, 50 PK
Mfr # 61891
Zoro # G202505157
product price: $8.79
/pk 50, $0.18/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- System of Measurement Inch
- Drive Size 1/4 in
- Material Brass
- Finish Plain
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61891
- Zoro # G202505157
- UPC # 738287618914
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | 1/4 in |
Thread Length | Partial |
Diameter | #6 |
Length 1 | 1/2" |
Drill Size | 1/16" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 4 in L, 25 PK (U04211.050.0400)
- SUBURBAN BOLT AND SUPPLY Square Head Bolt, Steel, Grade 8, Plain, 5/8"-11 Thread Size, 2-1/2" Lg (A03704002328)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (M07470.060.0012)
- E-Z LOK Press Insert, #10-24 Int Thrd Sz, 0.375 in L, Brass (240-3-BR)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- MIDWEST FASTENER Wood Screw, #2, 1/2 in, Plain Brass Flat Head Slotted Drive, 60 PK (62053)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- MIDWEST FASTENER Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02604)
- MIDWEST FASTENER Wood Screw, #9, 1 in, Nickel Steel Flat Head Phillips Drive, 35 PK (79331)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- HILLMAN 4.5 ZINC PLATED SAFETY HASP SWVLE (851396)
- Midwest Fastener Wood Screws